Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231089

MPN #: 6080

Sani-Lav® Wall Mount Sink with One 0.875" OC Holes Only, 16 Gauge

Product Description
Certified NSF/ANSI Standard 2 Food Equipment Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish.

Quick Specs
  • Outside Dimensions 19" x 16" x 15" High
  • Inside Bowl Size 16" x 12-1/2" x 6" Deep
  • Back Splash Height 9"
  • Faucet Mounting Holes 7/8" Dia
  • Drain Opening 2"
  • Finish Satin
  • Strainer 1-1/2" Dia
  • Duo Basket Strainer
  • Wall Mounting Bracket 1/4" Dia. Mounting Holes
Includes:
  • (1) Wall mount sink – Model 6080
  • (1) Strainer assembly with basket – Model 1010
  • (1) Wall-mounting brackets – Model 1040
  • (2) Support brackets with mounting bolts


PRICE
$789.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width16 in
Height15 in
Weight21.1 lbs
Basin Depth6 in
Backsplash Height9 in
Basin Length16 in
Basin Width12-1/2 in
Gauge16 ga

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number6080
Faucet Holes1
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes