Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3230789

MPN #: 5A48

Sani-Lav® Wall Mount Sink with 8" OC Holes Only, 9" Back Splash Height

Product Description
Certified NSF Standard 2 Food Equipment

Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish.

Quick Specs
  • Outside Dimensions 22" x 19" x 14" High
  • Inside Bowl Size 19" x 15.5" x 5" Deep
  • Back Splash height 9"
  • Drain Opening 2"
  • Finish Satin
  • Strainer 1-1/2" dia. slip-joint connection
  • Wall Mounting Bracket 1/4" dia. mounting holes"
Includes:
  • (1) Wall mount sink – Model 5A48
  • (1) Strainer assembly with basket – Model 1010
  • (1) Wall-mounting brackets – Model 1040


PRICE
$839.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width19 in
Height14 in
Weight24.6 lbs
Basin Depth5 in
Backsplash Height9 in
Basin Length19 in
Basin Width15-1/2 in
Gauge16 ga

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number5A48
Faucet Holes2
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes