Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231051

MPN #: 5320

Sani-Lav® Wall Mount Sink One with 7/8" OC Holes Only, 14 Gauge

Product Description
Certified NSF/ANSI Standard 2 Food Equipment Seamless welded construction of 14 gauge type 304 stainless steel with a 1-1/2" rolled rim on front and sides. Exposed surfaces have a uniformed satin finish.

Features:
  • Outside Dimensions 31" x 20" x 18-1/2" High
  • Inside Bowl Size 28" x 16-1/2" x 10-1/2" Deep
  • Back Splash Height 8"
  • Spout Mounting Hole 7/8"
  • Drain Opening 3-1/2"
  • Strainer Basket Type
  • Wall Mounting Bracket 1/4" dia. Mounting Holes
Includes:
  • (1) Wall mount sink – Model 5320
  • (1) Strainer assembly with basket – Model 1011
  • (1) Wall-mounting bracket – Model 1044
  • (2) Support brackets with mounting nuts & washers


PRICE
$1,605.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width20 in
Height18-1/2 in
Weight46.6 lbs
Basin Depth10-1/2 in
Backsplash Height8 in
Basin Length28 in
Basin Width16-1/2 in
Gauge14 ga

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number5320
Faucet Holes1
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes