Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231095

MPN #: 5A20

Sani-Lav® Wall Mount Wash Station with Single Faucet, 2 Person, ADA Compliant

Product Description
Certified NSF/ANSI Standard 2 Food Equipment. Constructed from welded #16 gauge type 304 stainless steel. The front, bottom and back are formed from a single sheet with a rolled rim on front and sides. Exposed surfaces have a blended uniform satin finish.

Includes:
  • (1) Two-Person wall mount wash station – Model 5A20
  • (1) Strainer assembly with basket – Model 1010
  • (2) Wall-mounting brackets – Model 1044
  • (2) Support brackets

Quick Specs:
  • Outside Dimensions 48" x 20" x 16" High
  • Inside Bowl Size 45" x 16-1/2" x 5" Deep
  • Back Splash Height 10"
  • Strainer 1-1/2" dia. slip-joint connection
  • Drain Opening 2"
  • Wall Mounting Bracket 1/4" dia. mounting holes


PRICE
$2,039.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width20 in
Height16 in
Weight51 lbs
Basin Depth5 in
Backsplash Height10 in
Basin Length45 in
Basin Width16-1/2 in
Gauge16 ga

Product Details

Flow Rate2 gal/min
TypeWall Mount Wash Station
ColorSilver
Number of Stations2
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number5A20
Faucet Holes6
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes