Wall Mounted Hand Winch WALL-S - Single-Line Drum - 1500 Lb. Capacity
|
Questions & Answers (0)
Product Description
WALL MOUNT HAND WINCH
General Duty Winch is designed for Vertical Mounting applications.
This industrial winch can use a wire, rope, cable or web strap (not included) in applications requiring safe, controlled movement of heavy loads. The reel automatically stops when cranking is stopped; there is no free-wheel mode and no mechanism to stop gear movement. Zinc-plated steel worm gear drive and a pinion gear shaft with lubricated bushings ensure smooth operation and long life.
General Duty Winch is designed for Vertical Mounting applications.
This industrial winch can use a wire, rope, cable or web strap (not included) in applications requiring safe, controlled movement of heavy loads. The reel automatically stops when cranking is stopped; there is no free-wheel mode and no mechanism to stop gear movement. Zinc-plated steel worm gear drive and a pinion gear shaft with lubricated bushings ensure smooth operation and long life.
PRICE
$149.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 6 in |
| Height | 6 in |
| Weight Capacity | 1,500 lbs |
| Weight | 12 lbs |
| Handle Length | 9.6 in |
| Gear Ratio | 41:1 |
Product Details
| Assembly Required | No |
| Wire Rope Type | 32' of 1/4" |
| Type | Hand Winch |
| Material | Zinc-Plated Steel |
| Operation | Pulling |
| Description | Single Drum Wall Mounted Hand Winch |
| Manufacturers Part Number | WALL-S |
| Brand | Vestil |