Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bluff Manufacturing

Model # :WBB3080820

MPN #: PGWM1036

Bluff® Wall-Mounted Pipe Guard 36" Tall, Safety Yellow, Protects 10" Pipe

Product Description
Bluff's Pipe Guards are designed to protect exposed pipes, conduits, ducts and downspouts from vehicle and forklift damage. Standard models are 36" or 46" tall wall-mounted guards built using 3/16" thick steel, and designed for pipe diameters ranging from 2" to 12". For pipes not located directly on a wall, a worksheet can be completed for a custom design. Powder coated safety yellow - hardware not included.

PRICE
$315.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width14 in
Height36 in
Weight77 lbs
Thickness3/16 in
Column Size10 in

Product Details

TypePipe Guard
ColorYellow
For Use With10" Pipe
Number of Mounting Holes6
Mounting LocationWall
MaterialSteel
Package Quantity1
Manufacturers Part NumberPGWM1036
Mounting StyleFixed
BrandBluff Manufacturing