Features:
- Strong and durable steel construction
- Hardware not included
- Wide design displays two mats side-by-side
- 50" L x 7" W x 2" H
Weights & Dimensions
| Length | 50 in |
| Width | 7 in |
| Height | 2 in |
| Weight | 13 lbs |
Product Details
| Type | Wall Mounted Mat Rack |
| Material | Steel |
| Package Quantity | 1 |
| Description | Wall Mounted Mat Rack |
| Color | Black |
| Manufacturers Part Number | 92552 |
| Brand | Power Systems |
Warranty
| Warranty | 2 yr |