O-Cedar Commercial MaxiPlus® Lobby Dust Pan w/Lobby Broom - 96200
Write a Review
|
Questions & Answers (0)
Product Description
O-Cedar Commercial MaxiPlus® Lobby Dust Pan W/Lobby Broom, Assembled 1/Case - 96200
New ultra thin edge makes sweeping up particles quick and easy. New Easy-Lock handle securely locks handle in upright position; truly "hands free" emptying. New reinforced yoke eliminates cracking from repeated downward measure to unlock handle. Swivel hang cap on handle allows product to be hung in any direction to best utilize space.
New ultra thin edge makes sweeping up particles quick and easy. New Easy-Lock handle securely locks handle in upright position; truly "hands free" emptying. New reinforced yoke eliminates cracking from repeated downward measure to unlock handle. Swivel hang cap on handle allows product to be hung in any direction to best utilize space.
PRICE
$50.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 13 in |
| Height | 11 in |
| Weight | 3 lbs |
Product Details
| Type | Open Lid |
| Handle Material | Plastic |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 96200 |
| Brand | O-Cedar Commercial |