Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB2017889

MPN #: WDF75RC

Waring WDF75RC - Deep Fryer, Countertop, Heavy Duty, 8-1/2 Lb. Capacity, 120V

Product Description
Waring WDF75RC - Deep Fryer, Countertop, Heavy Duty, 8-1/2 Lb. Capacity, 120V

Features
  • 8.5-lb. Electric Deep Fryer
  • Twin steel wire baskets with 3-lb. food capacity
  • Hinged heating element and removable stainless steel tank
  • 30-minute timer and variable temperature control up to 390°F
  • Compact footprint
  • Includes two 1.5-lb. steel wire baskets (WDF05)
  • Limited One Year Warranty
PRICE
$615.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/4 in
Depth22-3/4 in
Height11 in
Weight14.1 lbs

Product Details

TypeElectric
Amperage15 A
Hertz60 Hz
Blender Capacity8-1/2 Lbs.
Capacity8-1/2 Pound L
Voltage120 V
Oil Capacity8-1/2 lbs
DescriptionFryer
Watts1800 W
Manufacturers Part NumberWDF75RC
BrandWaring

Compliance & Certifications

CertificationsUL, NSF