Paragon 4128, 6-1/2" Wire Skimmer, Square, Fine
Write a Review
|
Questions & Answers (0)
Product Description
Paragon 4128, Wire Skimmer, Square, Fine
Fine mesh square skimmers with reinforced bottoms. One-piece handles are low-heat transferring. Scallop grip for ease of grasping food with a locking mechanism to conserve space. Made in the USA
Fine mesh square skimmers with reinforced bottoms. One-piece handles are low-heat transferring. Scallop grip for ease of grasping food with a locking mechanism to conserve space. Made in the USA
PRICE
$18.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/8 in |
| Width | 6-1/2 in |
| Depth | 6-1/2 in |
| Weight | 1 lbs |
| Diameter | 6-3/4 in |
| Handle Length | 13-3/8 in |
Product Details
| Type | Square |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Square Fine Wire Skimmer |
| Manufacturers Part Number | 4128 |
| Brand | Paragon |