- Two grinding wheels (fine/coarse) and one stropping wheel provide maximum sharpness and polish
- Grinds at 18˚ to 22˚ angles - optimum angles recommended by knife manufacturers
- Stropping wheel operates in reverse direction for more efficient removal of burrs and polishing of the blade
- Magnetized drawer under grinding wheel captures metal shavings - makes cleanup easier than ever
- Compact footprint makes it easy to use and store
- Save thousands of dollars in sharpening service charges
- Limited One Year Warranty
- Fully NSF and UL certified
Waring WKS800 - Knife Sharpener, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$545.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5-3/4 in |
| Height | 4-1/4 in |
| Weight | 8 lbs |
Product Details
| Voltage | 120 V |
| Material | Metal |
| Description | Knife Sharpener |
| Hertz | 60 Hz |
| Manufacturers Part Number | WKS800 |
| Brand | Waring |
Compliance & Certifications
| Certifications | UL, NSF |