Waring WSB60ST - Stainless Steel Shaft 16"
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$349.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 16 in |
| Weight | 3 lbs |
Product Details
| Material | Stainless Steel |
| Description | Stainless Steel Shaft 16" |
| Manufacturers Part Number | WSB60ST |
| Brand | Waring |
Compliance & Certifications
| Certifications | NSF |