- Warmers are anideal way to merchandise the aroma and appearance of fresh-brewed coffee. Each warmer has a separate "on/off" switch and maintains coffee at optimum serving temperature.
W2-Low Profile Warmer, Stainless Steel, 11402.0001
Write a Review
|
Questions & Answers (0)
Product Description
Warmers WL2 - 11402.0001
PRICE
$219.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8.25 in |
| Depth | 16.5 in |
| Height | 5 in |
Product Details
| Number of Warmers | 2 |
| Voltage | 120 V |
| Description | Low Profile Warmer |
| Brand | Bunn |