Waring Commercial Thermal Coffee Brewer, 120V, 1660W, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
This high-performance commercial kitchen essential is a must for satisfying high demand for fresh-brewed coffee. Designed for easy operation with a plumbing connection, it offers a built-in pour-over feature and an easy-draw faucet that provides hot water on demand for soups and hot beverages. Designed for speed and efficiency, this unit brews coffee to perfection in minutes. Ideal for keeping coffee hot and ready to serve in thermal carafes, it includes an automatic refill feature for complete ease and convenience.
PRICE
$969.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 17-1/2 in |
| Height | 19 in |
| Weight | 18 lbs |
Product Details
| Color | Silver |
| Water Fill Type | Pour-Over |
| Number of Warmers | 1 |
| Voltage | 120 V |
| Material | Stainless Steel |
| Description | Thermal Coffee Brewer |
| Watts | 1660 W |
| Manufacturers Part Number | WCM60PT |
| Power Cord Attached | Y |
| Brand | Waring |
Warranty
| Warranty | 2 Years Parts, 1 Year Labor |
Compliance & Certifications
| Certifications | TUVus, NSF |