Classic Coffee Concepts SSU36-Coffee Percolator, 36-Cup, Stainless Steel , 120V
|
Questions & Answers (0)
Product Description
36-Cup Stainless Steel Coffee Percolator, SSU36
This 36-Cup coffee urn features a stainless steel finish. This unit features a ready light, locking lid, visible water level window, safety spigot and three prong grounded plug for added safety. With its large cup capacity, this unit is perfect for restaurant, cafeterias or break rooms. UL Listed.
This 36-Cup coffee urn features a stainless steel finish. This unit features a ready light, locking lid, visible water level window, safety spigot and three prong grounded plug for added safety. With its large cup capacity, this unit is perfect for restaurant, cafeterias or break rooms. UL Listed.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 11-1/2 in |
| Height | 18 in |
| Weight | 10 lbs |
Product Details
| Voltage | 120 V |
| Watts | 1350 W |
| Hertz | 60 Hz |
| Manufacturers Part Number | SSU36 |
| Cup Capacity | 36 cups |
| Brand | Classic Coffee Concepts |