Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079344

MPN #: 14BSW30243

Blickman Warming Cabinet, 30"W x 60"H x 20 5/8"D, Recessed, 1 Glass Door, 3 Adj Shelves

Product Description
This Blickman single chamber recessed warming cabinet with a glass door is designed for built in installation and includes 3 adjustable perforated stainless steel shelves for flexibile and expanded use. Blickman's new digital control panel allows O.R. managers to lock the warming cabinet settings with a key or passcode ensuring that the facility meets all requirements and recommended temperature levels. All Blickman warming cabinets have self closing, adjustable tension, magnetic gasket doors and allow for heat variances between 90° and 160° Fahrenheit. Temperatures remain within +/ 1° Fahrenheit of set point with virtually no leakage into adjoining champers or outside area. The warming fan is now located at the top of the cabinet, which allows for better air circulation (no hot/cold spots) and frees up the bottom shelf surface to store more blankets and/or solutions.

Features:
  • Recessed, single chamber warming cabinet
  • One glass door, lock to secure contents
  • Self closing, magnetic gasket, adjustable tension doors afford convenient hands free opening and closing
  • Three perforated stainless steel shelves come standard and are adjustable for flexibility and expanded use.
  • Heat variances between 90 and 160 degrees Fahrenheit
  • The temperature remains within 1 degree Fahrenheit of set point with virtually no leakage into adjoining chambers or outside area.
  • New digital control panel
  • The fan is located at the top, allowing for better air circulation, and frees up the bottom shelf for more storage.
  • Freestanding
  • Dual Chamber
  • Passthrough
  • Additional perforated shelves
  • Solid stainless steel door


PRICE
$8,649.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth20-5/8 in
Height60 in

Product Details

Assembly RequiredNo
TypeWarming Cabinets
Total Wattage750 W
ColorSilver
Amperage7.5 A
Door TypeGlass
Capacity13.22 ft³
Number of Shelves3
Material304 Stainless Steel/Tempered Sheet Glass/Perforated Stainless Steel
BTU/hr1605
DescriptionRecessed Warming Cabinet with Glass Door and Adj Shelves
Package Quantity1
Manufacturers Part Number14BSW30243
BrandBlickman

Warranty

WarrantyLifetime Limited