Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Puretherm by Accucold

Model # :WBB3136473

MPN #: PTHC65G

Accucold® Blanket Warmer, 4.57 Cu. Ft. Capacity, 23-5/8"W x 23-1/2"D x 36"H, Stainless Steel

Product Description
Puretherm by Accucold® brings value and convenience to warming cabinets, with user-friendly models designed and assembled in the USA.

The PTHC125G is a single chamber blanket warmer ideal for hospital settings keeping blankets at the proper temperature. The double pane tempered self-closing glass door ensures your staff can quickly check inventory with a display that goes down to the floor. The stainless steel cabinet affords added durability in a stylish design, while a pro style handle offers added convenience. No internal fan helps to reduce lint buildup for safer, more efficient operation. Additionally, without fans or moving parts, there is no noise produced for silent operation. The interior walls are constructed from stainless steel to ensure easy cleanup and long-lasting durability. Sized with a 24" footprint, this unit takes up little space but can accommodate up to 4.57 cu.ft. of storage.

Inside, the PTHC125G is designed to operate between 90°'; and 140°F with a foamed-in-place cabinet to ensure efficient insulation. This unit is featured with a digital thermostat that includes a large LED temperature readout. The cantilevered shelving system includes four chrome shelves than be adjusted to virtually any position to best suit your storage needs.

The PTHC125G includes a factory installed lock on the stainless steel trimmed door. A hospital grade cord with a 'green dot' plug ensures added safety in high traffic areas. We offer an optional dolly (DollyPHC) specially designed for this unit to allow for easier mobility and cleanup. This model comes with a stainless steel cabinet and additional stainless steel capacities are available (PTHC155GCSS).

With its conveniently slim dimensions and user-friendly features, the PTHC125G is a great way to keep blankets properly cared for in hospitals, medical and physical therapy offices, wellness centers, spas, and other facilities. Additional sizes are available. Visit www.Accucold®.com/puretherm to explore our complete selection.

90 to 140°F temperature range
    Designed and set to keep blankets warm in hospitals, medical and physical therapy offices, spas, and other facilities
Passive heating
    Fixed heaters located at the bottom of the cabinet with no fans or moving parts to minimize lint buildup for safer, more efficient use
Digital thermostat
    Electronic controls are conveniently located for easy temperature adjustment
Electronic readout
    Large LED temperature display ensures your staff can easily monitor the interior temperature
Silent operation
    No moving parts to ensure a quiet performance
Double pane tempered glass door
    Heat-safe glass door offers a full view of stored contents, with a stainless steel door trim to highlight the interior
Professional handle
    Stainless steel handle completes the professional look
Self-closing door
    Door will automatically close when left ajar, preventing items from accidentally being left exposed to ambient temperatures
Stainless steel interior
    Interior walls are constructed from stainless steel to ensure lasting durability and easy cleaning
Fully finished stainless steel cabinet
    Exterior features 304 grade stainless steel construction for added protection
Cantilevered shelving system
    Four easily adjustable chrome shelves to accommodate virtually any size
Factory installed lock
    Keyed lock for a secure interior
Flush back
    Space saving design with easier clean ability
Foamed-in-place cabinet
    Quality design ensures efficiently insulated interior
Full capacity
    4.57 cu.ft. interior in a slim-fitting 24" footprint
Hospital grade cord with 'green dot' plug
    Extra protection in higher traffic settings with a green dot 3-pronged cord that won't be easily unplugged from the wall socket
Magnetic door gaskets
    Quality door gaskets ensure a tight seal for energy savings and improved performance
Optional dolly
    Specially designed for PURETHERM warming cabinets, DOLLYPHC features four locking casters and stainless steel construction for durability and easy mobility


PRICE
$5,299.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth23-1/2 in
Height36 in
Weight145 lbs
Interior Height22-1/2
Interior Depth17-3/8 in
Interior Width19-3/8 in

Product Details

Assembly RequiredNo
Door TypeGlass
ReversibleYes
MaterialStainless Steel
Number of Shelves3
Manufacturers Part NumberPTHC65G
BrandPuretherm by Accucold
Frequency60
US Electrical SafetyETL
TypeWarmer
Shelf TypeChrome
ColorStainless Steel
Amperage15 A
Temperature Range90 to 140
Capacity4.57 ft³
Number of Doors1
Voltage115 V
Package Quantity1
Description24" Wide Blanket Warmer
Thermostat TypeDigital

Warranty

Warranty1 Year on Parts & Labor

Compliance & Certifications

Canadian Electrical SafetyETL-C