Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079338

MPN #: 14B7921243

Blickman Warming Cabinet, 30"W x 74 1/2"H x 26 5/8"D, Freestanding, 1 Glass Door, 3 Adj Shelves

Product Description
Blickman's single chamber freestanding cabinet with a glass door includes one chamber with three adjustable perforated stainless steel shelves for flexibility and expanded use, and integrated casters for ease of mobility. Blickman's new digital control panel allows O.R. managers to lock the warming cabinet settings with a key or passcode ensuring that the facility meets all requirements and recommended temperature levels. All Blickman warming cabinets have self closing, adjustable tension, magnetic gasket doors and allow for heat variances between 90° and 160° Fahrenheit. Temperatures remain within +/ 1° Fahrenheit of set point with virtually no leakage into adjoining champers or outside area. The warming fan is now located at the top of the cabinet, which allows for better air circulation (no hot/cold spots) and frees up the bottom shelf surface to store more blankets and/or solutions.

Features:
  • Freestanding, single chamber warming cabinet
  • One glass door, lock to secure contents
  • Self closing, magnetic gasket, adjustable tension doors afford convenient hands free opening and closing
  • Three perforated stainless steel shelves come standard and are adjustable for flexibility and expanded use.
  • Heat variances between 90 and 160 degrees Fahrenheit
  • The temperature remains within 1 degree Fahrenheit of set point with virtually no leakage into adjoining chambers or outside area.
  • New digital control panel
  • The fan is located at the top, allowing for better air circulation, and frees up the bottom shelf for more storage.
  • Flat top
  • Integrated, hidden 3" ball bearing polyolefin casters with a zinc finish for ease of mobility
  • No casters
  • Sloped top
  • Recessed model
  • Dual Chamber
  • Additional perforated shelves
  • Solid stainless steel door


PRICE
$9,799.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth26-5/8 in
Height74-1/2 in

Product Details

Assembly RequiredNo
TypeWarming Cabinets
Total Wattage750 W
ColorSilver
Amperage7.5 A
Door TypeGlass
Capacity22.02 ft³
Number of Doors1
Number of Shelves3
Material304 Stainless Steel/Tempered Sheet Glass/Perforated Stainless Steel
BTU/hr1878
DescriptionFreestanding Warming Cabinet with Glass Door and Adj Shelves
Package Quantity1
Manufacturers Part Number14B7921243
BrandBlickman

Warranty

WarrantyLifetime Limited