Long-Reach Cable Puller CP-30 - 7/16" Cable Dia. - 3000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Long-Reach Cable Puller - 3000 Lb. Capacity
This Long-Reach Cable Puller is ideal for applications that require pulling over long distances. Pull up to 60 feet without unhooking and resetting as required when using conventional lever or hand chain hoists. Works great for pulling horizontally. Not for use in vertical lifting applications. 3,000 lb capacity.
This Long-Reach Cable Puller is ideal for applications that require pulling over long distances. Pull up to 60 feet without unhooking and resetting as required when using conventional lever or hand chain hoists. Works great for pulling horizontally. Not for use in vertical lifting applications. 3,000 lb capacity.
PRICE
$539.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/5 in |
| Width | 3-3/4 in |
| Height | 44 in |
| Weight Capacity | 3,000 lbs |
| Weight | 60 lbs |
| Cable Length | 720 in |
| Cable Diameter | 7/16 in |
Product Details
| Assembly Required | No |
| Wire Rope Type | 60' of 7/16" |
| Type | Cable Puller |
| Color | Gray |
| Operation | Pulling |
| Description | Long Reach Cable Puller - Lifter |
| Manufacturers Part Number | CP-30 |
| Brand | Vestil |