Features:
- Bulk quantities available by special order
Product Details
| Label Material | None |
| Capacity | 1000 |
| Material | LDPE |
| Package Quantity | 4 |
| Description | Narrow Mouth Wash Bottle |
| Color | Multi-colored |
| Manufacturers Part Number | F11613-1000 |
| Closure | 38mm |
| Cap Material | PP |
| Cap Color Family | Red |
| Brand | Bel-Art |