Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WBB2355460

MPN #: WBD1-0004

Bradley Corp® WBD1-0004 WashBar Duo, Chrome-Plated Finish, Liquid Soap Dispenser, 0.50 gpm

Product Description
Bradley Corp® WBD1-0004 WashBar Duo, Chrome-Plated Finish, Liquid Soap Dispenser, 0.50 gpm

Product Features:
  • WashBar Duo
  • Single-Piece Cast-Alloy Casting with Chrome-Plated Finish
  • Liquid Soap Dispenser - 1 Gallon Soap Container By Others
  • 0.50 gpm PCA Silicone Tip, Non-Aerated Flow
  • Tempered Line Assembly
  • Complies with ADA, TAS and Enhanced Reach Guidelines When Installed Properly
  • Certified by IAPMO to UPC & cUPC regulations
  • In Compliance with IGC 127-2014 Combined Handwashing Systems & ASME A112.18.1/CSA B125.1
PRICE
$2,459.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/4 in
Width10-1/2 in
Height3-7/8 in
Weight12.8 lbs

Product Details

ColorSilver
Manual or SensorSmart Sensor
Gallons per Minute0.5 gal/min
FinishChrome
DescriptionWashBar Duo, Liquid Soap Dispenser
Manufacturers Part NumberWBD1-0004
Faucet Holes2
Handle StyleSensor
BrandBradley Corporation

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantYes