- WashBar Duo
- Single-Piece Cast-Alloy Casting with Chrome-Plated Finish
- Foam Soap Dispenser - 1 Gallon Soap Container By Others
- 0.35 gpm PCA Silicone Tip, Non-Aerated Flow
- Tempered Line Assembly
- Complies with ADA, TAS and Enhanced Reach Guidelines When Installed Properly
- Certified by IAPMO to UPC & cUPC regulations
- In Compliance with IGC 127-2014 Combined Handwashing Systems & ASME A112.18.1/CSA B125.1
Bradley Corp® WBD1-0007 WashBar Duo, Chrome-Plated Finish, Foam Soap Dispenser, 0.35 gpm
Write a Review
|
Questions & Answers (0)
Product Description
Product Features:
PRICE
$2,328.30
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/4 in |
| Width | 10-1/2 in |
| Height | 3-7/8 in |
| Weight | 12.8 lbs |
Product Details
| Color | Silver |
| Manual or Sensor | Smart Sensor |
| Gallons per Minute | 0.35 gal/min |
| Finish | Chrome |
| Description | WashBar Duo, Foam Soap Dispenser |
| Manufacturers Part Number | WBD1-0007 |
| Faucet Holes | 2 |
| Handle Style | Sensor |
| Brand | Bradley Corporation |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | Yes |