Zurn® P6900-CP4 4" Cover Plate For Sensor Faucets
Write a Review
|
Questions & Answers (0)
Product Description
Zurn 4" Cover Plate for Sensor Faucets
4" Centerset Cover Plate For Zurn Touchless Faucets. Chrome plated brass. For use in retrofit jobs where existing 4" centerset drilling is present. Intended for use with any Zurn deck-mounted sensor faucet.
4" Centerset Cover Plate For Zurn Touchless Faucets. Chrome plated brass. For use in retrofit jobs where existing 4" centerset drilling is present. Intended for use with any Zurn deck-mounted sensor faucet.
PRICE
$48.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Mounting Location | Deck |
| Finish | Chrome |
| Material | Zinc |
| Color | Silver |
| Manufacturers Part Number | P6900-CP4 |
| Faucet Holes | 1 |
| Brand | Zurn |