Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909579

MPN #: IDCSWDM3710T

Baldor-Reliance Washdown Motor IDCSWDM3710T, 3 Phase, 7.5 HP, 1770 RPM, 230/460 Volts, TENV,213TC FR

Product Description
Baldor-Reliance Washdown Motor IDCSWDM3710T, 3 Phase, 7.5 HP, 1770 RPM, 230/460 Volts, TENV, 213TC FR

Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • Includes all the advantages of our standard Paint Free washdown duty motors
  • Specifically designed and built for use on variable frequency drives
  • Meets NEMA MG 1, Part 31
Application(s)
  • Extruders, conveyors, crane & hoist systems, converting, pumps, web processing, test stands, traction duty, winders, printing
PRICE
$6,179.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C19.81 in

Product Details

Bearing Opp Drive End6206
Motor RPM 60 Hertz1770 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part NumberIDCSWDM3710T
EnclosureTENV
Service Factor1
Bearing Drive End6307
BrandBaldor-Reliance
Max RPM6000 rpm
RPM1770 rpm
TypeWashdown Motor
Insulation ClassH
Horsepower7-1/2 HP
Frame213TC
Hertz60 Hz
Design CodeA
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency91.7
Full Load Amps19/9.5 A
Slip Hertz1 Hz
Magnetizing Current8.8/4.4 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

Specification Number37H885T864G1
DOE Code010A