Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909589

MPN #: CSSWDM3542-5

Baldor-Reliance Washdown Motor CSSWDM3542-5, 3 Phase, 0.75 HP, 1740 RPM, 575 Volts, TENV, 56C FR

Product Description
Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • All external surfaces 300 series stainless steel: motor frame, endplates, conduit box, shaft, and base
  • Moisture resistant 200°C ISR® (Inverter Spike Resistant) magnet wire
  • Four condensate drains in each endplate
  • Enplate rabbets sealed and conduit box gasketed
  • Lip seals
  • Especially effective in highly corrosive environments where paint or other finishes do not hold up
Application(s)
  • Food processing, packaging, outdoor and highly corrosive environments.
PRICE
$1,929.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Power Factor78
Bearing Opp Drive End6203
KVA CodeM
Motor RPM 60 Hertz1740 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part NumberCSSWDM3542-5
EnclosureTENV
Service Factor1.25
Bearing Drive End6205
BrandBaldor-Reliance
RPM1740 rpm
TypeWashdown Motor
Insulation ClassF
Horsepower3/4 HP
Frame56C
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency82.5
Full Load Amps0.9 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

Specification Number35V814M809G1