Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909612

MPN #: IDCSWDM3714T

Baldor-Reliance Washdown Motor IDCSWDM3714T, 3 Phase, 10 HP, 1770 RPM, 230/460 Volts, TENV, 215TC FR

Product Description
Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • Includes all the advantages of our standard Paint Free washdown duty motors
  • Specifically designed and built for use on variable frequency drives
  • Meets NEMA MG 1, Part 31
Application(s)
  • Extruders, conveyors, crane & hoist systems, converting, pumps, web processing, test stands, traction duty, winders, printing
PRICE
$7,285.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C21.31 in

Product Details

Bearing Opp Drive End6206
Motor RPM 60 Hertz1770 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part NumberIDCSWDM3714T
EnclosureTENV
Service Factor1
Bearing Drive End6307
BrandBaldor-Reliance
Max RPM6000 rpm
RPM1770 rpm
TypeWashdown Motor
Insulation ClassH
Horsepower10 HP
Frame215TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency92.4
Full Load Amps25/12.5 A
Slip Hertz1 Hz
Magnetizing Current11/5.5 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

Specification Number37H885T857G1
DOE Code010A