- 100% Fleece
- One size fits most
- This item has been third-party tested and can be worn under
- ANSI/ISEA compliant Pyramex® hard hats (except SL Sleek Shell series)
- Standards & Certifications: Non-Rated
Pyramex® RH2 Fleece Cap, One Size, Hi-Vis Lime
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4.62
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Beanie |
| Reflective Tape | No |
| Color | Green |
| Series | RH2 |
| Style | Over The Head |
| Closure Type | Slip On |
| High Visibility | Yes |
| Material | Fleece |
| Description | Fleece Cap |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | RH210 |
| Covers | Head, Forehead, Ears |
| Primary Use | Cold Weather Protection |
| Brand | Pyramex Safety |