Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Benchmark Scientific

Model # :WBB3792499

MPN #: H2505-130

Benchmark Scientific SureTemp™ Dual Convection Incubator, 130 Liter Capacity, 120V

Product Description
The new SureTemp™ Incubator series provides the highest level of temperature control with uniformity and stability levels that are unmatched by competitive models in the same class.

SureTemps™ include the SureCheck™ data logging for verification of chamber temperature. The system records temperature data points as often as every 60 seconds and stores on a flash drive. The data can then be viewed on any computer capable of reading a .csv file from the flash drive. The recorded data can also be used to plot temperature points on a graph and for analysis of temperature fluctuation over time

Unlike other laboratory incubators, the SureTemp™ series offers "Dual-Convection" technology. Choose between mechanical convection mode (for exceptional temperature uniformity) or gravity convection mode (for incubations where airborne contamination or drying of samples may be an issue). The contents can be viewed with the separate inner glass door without disrupting the temperature environment.

Mechanical Convection: Incorporates optimally positioned heating elements in conjunction with an internal chamber fan to control the internal temperature.

Gravity Convection: Eliminates any airflow from the chamber, relying solely on the heating elements and gravity to control the internal temperature.

Features:
  • Precision temperature control up to 75°C
  • Stainless steel chamber with internal power outlet


PRICE
$4,159.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight154.4 lbs
Exterior Dimensions30-5/16"W x 27-3/16"D x 30-11/16"H
Inside Dimensions21-11/16"W x 17-11/16"D x 21-11/16"H

Product Details

TypeDual Convection Incubator
ColorWhite
Door TypeOuter: Solid, Inner: Glass
Hertz50/60 Hz
ConvectionMechanical / Gravity Convection
Temperature RangeAmbient +5 to 75 °C
Capacity4.82 ft³
Voltage120 V
Number of Shelves2
MaterialStainless Steel
Watts670 W
Manufacturers Part NumberH2505-130
Shelf MaterialStainless Steel
BrandBenchmark Scientific
Digital/AnalogDigital

Compliance & Certifications

CertificationsCE Certified