Zoeller Mighty Mover Portable Non-Submersible Utility Pump 311-0002, 1/6 HP
Write a Review
|
Questions & Answers (0)
Product Description
Zoeller 311 Mighty mover portable non-submersible utility pump for dewatering. Utility pump can be used for removing water from waterbeds, washing machines, water heaters and adding propylene glycol antifreeze to radiant heating lines. Lifts water from 15 feet below pumping level. Includes extra impeller, gasket and one 6ft. hose with strainer. Garden hose connections - Transfers up to 337 gallons (1,532 L) per hour - 6 ft. (2 m) power cord - Self-priming 7' (2.1 m) or less above liquid source.
PRICE
$219.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 14-1/2 in |
| Height | 12-1/2 in |
| Weight | 10 lbs |
| Cord Length | 6 ft |
| Discharge Connection Size | 3/4 in |
Product Details
| Max Fluid Temperature | 130 °F |
| Gallons per Minute | 5.6 gal/min |
| Float Switch | No |
| Impeller Material | Engineered Thermoplastic |
| Phase | 1 |
| Discharge Connection Type | Garden Hose |
| Manufacturers Part Number | 311-0002 |
| Submersible | No |
| Temperature of Liquid Pumped | 130 |
| Brand | Zoeller |
| Solids Handling | No |
| Type | Portable Non-Submersible Utility Pump |
| Horsepower | 1/6 HP |
| Amperage | 1.7 A |
| Series | High Capacity |
| Hertz | 60 Hz |
| Switch Type | Non-Automatic |
| Voltage | 115 V |
| Gallons per Hour | 336 gal/hr |
| Includes | Extra Impeller, Gasket, & 6' Hose W/Strainer |
| Inlet Connection Type | Garden Hose |
Warranty
| Warranty | 90 days |
Compliance & Certifications
| Certifications | CSA, SSMPA |