Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191238

MPN #: UTM01602K

K2® 1/6 HP Thermoplastic Utility Pump, 115V, 25 GPM

Product Description
The K2® 1/6 HP Submersible Utility Pump is designed for water removal applications. It can be used to drain water from pits, sinks, window wells, basements, swimming pool covers, boats, flat roofs, or other flooded areas. The pump is lightweight, portable, hot tubs, stock tanks, water heaters, water gardens, and easy to use. The bottom suction design filters debris and removes water down to 1/4".

Features:
  • Corrosion-resistant thermoplastic construction
  • Portable operation with 1" NPT discharge, garden hose adapter included, and easy carry handle
  • Oil-filled motor for continuous lubrication
  • Requires a minimum of 1" water level for the pump to prime and operate
  • 1 Year Warranty


PRICE
$68.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/8 in
Width5-5/8 in
Height10-1/2 in
Cord Length10 ft
Discharge Connection Size1 in

Product Details

Max Fluid Temperature95 °F
Gallons per Minute25 gal/min
Impeller MaterialReinforced Thermoplastic
MaterialThermoplastic
Phase1
Discharge Connection TypeGarden Hose & MNPT
Manufacturers Part NumberUTM01602K
SubmersibleYes
Temperature of Liquid Pumped32 to 95
Continuous OperationYes
BrandK2
Solids Handling1/8
TypeSubmersible Utility Pump
Horsepower1/6 HP
Amperage2.2 A
Hertz60 Hz
Switch TypeManual
Voltage115 V
Gallons per Hour1500 gal/hr
Includes1” Npt Discharge, Garden Hose Adapter
Inlet Connection TypeGarden Hose & MNPT

Warranty

Warranty1

Compliance & Certifications

CertificationsCSA