VizCon TrafFix Devices Water-Wall™ 72" H Connector-Pin, 45032-WWF-CP
Write a Review
|
Questions & Answers (0)
Product Description
72" Connection Pin for fence. Each fence section shall weigh no more than 42 lbs including the connector T-pin. Each pin will extend down through the sections of fence into the knuckles of the TrafFix Water-Wall to securely connect the fence to the wall. Each T-pin shall have a hole at the upper end for a bolt to enhance security.
PRICE
$95.95
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 ft |
| Width | 1-1/2 in |
| Height | 1.5 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Gate |
| Color | Silver |
| Material | Steel |
| Package Quantity | 1 |
| Description | 72" H Connector-Pin |
| Manufacturers Part Number | 45032-WWF-CP |
| Accepts Barricade Light | No |
| Brand | TrafFix Devices |