VizCon TrafFix Devices Water-Wall™ T-Pin Keeper Pin, 45032-PN
Write a Review
|
Questions & Answers (0)
Product Description
T-Pin keeper pin. Each fence section shall weigh no more than 42 lbs including the connector T-pin. Each T-pin shall have a hole at the upper end for a bolt to enhance security.
PRICE
$10.75
22
22
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Parts |
| Color | Silver |
| Material | Steel |
| Package Quantity | 1 |
| Description | TrafFix Water-Wall™ Fence, T-Pin Keeper Pin |
| Manufacturers Part Number | 45032-PN |
| Accepts Barricade Light | No |
| Brand | TrafFix Devices |