Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB980647

MPN #: 60205

Simpson® Water Blaster Gas Pressure Washer W/ Honda Engine, 4200 PSI, 4.0 GPM, 3/8" Hose

Product Description
Designed to meet the rigorous demands of the cleaning professional, the Simpson® Water Blaster® series is perfect for contractors who specialize in deck cleaning, wood restoration, paint preparation, graffiti removal and all other professional cleaning services. The Simpson Water Blaster series designed for optimum performance in the harshest environments. Equipped with a premium Honda® engine and a reliable AAA® Triplex pump. This product has limited commercial warranty of 3 and 5 years on engine and pump respectively, along with 10 year limited commercial warranty on frame and 90 day limited warranty on accessories.

Features:
  • Honda® GX390 engine with a low oil shutdown feature
  • Engine fuel tank capacity 1.6 gal gasoline
  • Reliable AAA® triplex plunger pump
  • Steel braided monster hose 3/8" x 50' kink and abrasion resistant hose with quick connect fittings and polyurethane outer jacket
  • Welded steel frame construction with a powder-coated finish for durability and corrosion resistance
  • 13" premium pneumatic tires for ease of maneuverability across various terrain
  • 5 quick connect nozzle tips: 0°, 15°, 25°, 40° and soap to use for a variety of cleaning applications
  • 48" Insulated grip lance for operator comfort and control
  • Fuel tank capacity: 6.4 quarts (1.6 gal)
  • The actual product may vary slightly from product images


PRICE
$1,945.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43.75 in
Width26.5 in
Weight159 lbs
Wheel Diameter13 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

DriveBelt
Max PSI4200 psi
Start TypeRecoil
Manufacturers Part Number60205
Nozzles0, 15, 25, 40, Soap
Pump TypeTriplex
Engine/Motor TypeHonda
Number of Spray Nozzles5
BrandSimpson
TypePressure Washer
ColorBlack / Silver
SeriesWater Blaster
Wheel TypePneumatic
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute4.0 gal/min
Fuel Tank Capacity1.6 gal
Electric StartNo
Mobile or StationaryMobile
Connection StyleQuick Connect
Engine Displacement390 cm³
Engine SeriesGX390 W/Oil Alert

Warranty

Warranty10 (Frame), 5 (Pump), 3 (Engine) yr

Compliance & Certifications

CARB CompliantYes