Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorilla

Model # :WBB3140081

MPN #: 108311

Gorilla® Waterproof Caulk & Seal Sealant, 10 oz. Capacity, Clear - Pkg Qty 12

Product Description
Gorilla® Waterproof Caulk & Seal 100% Adhesive Silicone Sealant seals out water, air and moisture and is great for kitchen, bath, window, doors, plumbing, gutters and more. Ready for water exposure in just 30 minutes, this sealant is mold & mildew resistant and won't yellow, shrink or crack over time.

Features:
  • Seals out Water, Air & Moisture
  • 100% Silicone Sealant
  • 30 Minute Water Ready
  • Indoor/Outdoor - All Weather
  • 100% Waterproof
  • Won't Yellow, Shrink or Crack
  • Mold & Mildew Resistant
  • Clear
  • Great for: Kitchen, Bath, Window, Door, Plumbing, Gutters, Auto, Marine and more
Note: Do not use on wet, damp, frozen or contaminated surfaces. Not paintable. Not for use in underwater applications, aquariums, on brick, masonry, cementitious materials or on metals sensitive to corrosion including brass & galvanized metals. For general auto/marine applications - not for under hood or direct gasoline exposure.

PRICE
$189.00  Sold in packages of 12 / $15.75 ea

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10 oz.

Product Details

Manufacturers Part Number108311
TypeWaterproof Caulk & Seal Sealant
Package Quantity12
ColorClear
BrandGorilla