Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB3150977

MPN #: EZFMK

Elkay® EZ Maintenance Kit with Filter

Product Description
Retrofit drinking water products for faster filter changes so you can continue providing cleaner water. Cut filter replacement time in half with this retrofit cooler wrapper that features an integrated side panel for quick access to the filter and water shut-off valve. No need to remove the entire wrapper. Ideal for schools, hospitals and other busy commercial spaces.

Features:
  • Cooler side panel provides convenient access to filter, water shut-off valve, and power supply without removing entire wrapper
  • Two alignment pins on the panel make it easy to attach
  • At least 36 in. of space on left side of drinking water unit is recommended
  • Retrofit kit is compatible with Elkay® EZ/LZ single-level filtered coolers and bottle filling stations
  • WaterSentry 51300C 3,000-gallon filter is tested and certified to NSF 42 and 53 for the reduction of lead, Class 1 particulate, chlorine taste and odor
  • Kit includes One stainless steel cooler wrapper with side access panel (for single level stations) and filter, 51300C water filter, security Torx bit and screws
  • For use with: Compatible with single-level EZ/LZ filtered models only and 36 in. of space on left side of drinking water unit provides sufficient access to conduct filter replacement


PRICE
$219.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-9/16 in
Width13-3/4 in
Height10-9/16 in

Product Details

TypeWater Filter Maintenance Kit
ApplicationRetrofit Filter System
Filter Capacity Gallons3000 gal
For Use WithElkay EZ/LZ Single Level Filtered Models Only
Filter TypeChlorine, Taste & Odor
Number of Stations1
IncludesCooler Wrapper with Side Access Panel, 51300C Water Filter, Torx Bit & Screws
FinishStainless Steel
Package Quantity1
Manufacturers Part NumberEZFMK
BrandElkay