ECOS® Pro Automatic Dish Detergent Liquid, Unscented, 5 Gallon Pail - PL9440/05
|
Questions & Answers (0)
Product Description
Patented formula contains no phosphates and has neutral pH. Formulated specifically for commercial dishwashers. Cleans dishes and glassware without scratching, etching or hazing. Made with only 100% sustainable, plant-based ingredients. Non-toxic formula does not contain dyes or synthetic perfumes, neutral pH, greywater and septic safe.
Certification: EPA's DfE (Design for the Environment) Program
Certification: EPA's DfE (Design for the Environment) Program
PRICE
$96.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Style | Liquid |
| Type | Dishwashing Detergent |
| Scent | Unscented |
| Applicable Materials | Ceramic, Glass, Metal, Plastic, Stainless Steel |
| Size Type | 5 Gallon Pail |
| Helps Remove | Food Residue, Oil Stains, Fingerprints, Watermarks |
| Package Quantity | 1 Pail |
| Description | Dish Detergent |
| Manufacturers Part Number | PL9440/05 |
| Brand | ECOS Pro |