Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275211

MPN #: SL18

Super Light Folding Transport Chair with Carry Bag and Flip-Back Arms

Product Description
Super Light Folding Transport Wheelchair with Carry Bag

This Super Light Folding Transport Chair with Carry Bag by Drive Medical has a lightweight, silver aluminum frame and maintenance free composite wheels with rear wheel locks. Weighing only 19 pounds, this transport chair is one of the lightest in the market. It folds like a conventional folding chair and comes with a carry bag for easy storage and transportation. Comes standard with padded flip back arms, composite, maintenance free wheels that provide a smooth ride over most surfaces, fold down footrests and rear wheel locks ensuring a convenient, comfortable and safe transport chair.

Features and Benefits
  • Standard rear wheel locks
  • Padded flip back armrests
  • Weighs only 19 lbs
  • Easy to push or transport
  • Aluminum frame is lightweight and strong
  • Composite wheels are lightweight and maintenance free
  • Folds like a conventional folding chair for added convenience
  • Comes with carry bag (Item #835N)
  • Fold down footrests
  • Attractive frame with durable, lightweight nylon upholstery
Product Specifications
  • Actual Product Weight: 19 lbs
  • Back of Chair Height: 17"
  • Closed Width: 9"
  • Number of Wheels: 4
  • Overall Length with Riggings: 30"
  • Overall Product Height: 37"
  • Overall Product Length: 30"
  • Overall Product Width: 23"
  • Primary Product Color: Blue
  • Primary Product Material: Aluminum
  • Product Weight Capacity: 250 lbs
  • Seat to Floor Height: 20"
  • Width Between Armrest Pads: 19"
  • Depth of Seat Upholstery: 17"
  • Width of Seat Upholstery: 18"
  • Warranty: Limited Lifetime


PRICE
$395.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height37 in
Weight Capacity250 lbs
Weight19 lbs
Seat Width18 in
Seat Depth17 in
Overall Length with Riggings30 in
Overall Width Closed23 in
SizeStandard
Seat To Floor Height20 in
Overall Width Opened23 in
Back Height17 in

Product Details

TypeTransport Chair
Frame Color FamilySilver
ArmrestsFlip Back Arms
ColorBlue
FootrestFold-down Footrests
DescriptionSuper Light Folding Transport Chair with Carry Bag
Package Quantity1
Manufacturers Part NumberSL18
BrandDrive Medical

Warranty

WarrantyLifetime Limited