ASI® Folding Tub Seat - 10-8358
Write a Review
|
Questions & Answers (0)
Product Description
FOLDING TUB SEAT
Folding Seat Is Great For Use Over Bath Tubs To Offer Convenient Seating When Bathing.
Seat is made of 1/2" thick solid phenolic that is chemical and corrosion resistant. Frame, mounting bracket and retainer hook are made of Type 304 satin finished stainless steel. Seat is 15"D and projects 33-3/4" from wall. Fold-Up Bathtub Seat features 1" type 304 stainless steel tubing with #4 satin finish. Mounting and retainer brackets are 8 gauge stainless steel. Rubber grip pads protect surfaces that come into contact with tub. Wall mounted retainer hook secures seat up when in storage position.
Folding Seat Is Great For Use Over Bath Tubs To Offer Convenient Seating When Bathing.
Seat is made of 1/2" thick solid phenolic that is chemical and corrosion resistant. Frame, mounting bracket and retainer hook are made of Type 304 satin finished stainless steel. Seat is 15"D and projects 33-3/4" from wall. Fold-Up Bathtub Seat features 1" type 304 stainless steel tubing with #4 satin finish. Mounting and retainer brackets are 8 gauge stainless steel. Rubber grip pads protect surfaces that come into contact with tub. Wall mounted retainer hook secures seat up when in storage position.
PRICE
$399.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 33-3/4 in |
| Height | 1/2 in |
| Weight Capacity | 250 lbs |
Product Details
| Frame Color Family | Silver |
| Seat Color Family | White |
| Color | White |
| Manufacturers Part Number | 10-8358 |
| Seat Material | Plastic |
| Brand | American Specialties |