Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LW Scientific

Model # :WBB1961329

MPN #: WBL-20LC-SSD1

LW Scientific WBL-20LC-SSD1 Water Bath with PID Controller, 20 Liters

Product Description
LW Scientific Water Bath creates a constant temperature with an open reservoir and immersion circulator, ideal for heating temperature-sensitive samples. The stainless steel reservoir is seamless, eliminating the possibility of rust and leaks, and the rounded corners are easy to clean. The control unit achieves the desired temperature quickly and maintains a constant temperature to prevent sample overheating. Select desired setting with the touch-pad digital controller, and view the actual temperature on the red LED display. The compact design and stainless steel reservoir make this product a must for every lab.

PRICE
$1,225.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight21.2 lbs
Exterior Dimensions21.2"L x 13.4"W x 7.5"H
Working Access Dimensions19.3"L x 11.4"W x 5.9"H

Product Details

TypeWater Baths
Controller TypeDigital
Temperature RangeAmbient +5 to 100 °C
Temperature Stability±0.2°C
Capacity20 L
Voltage110 V
MaterialStainless Steel
DescriptionWater Bath with PID Controller
Package Quantity1
Manufacturers Part NumberWBL-20LC-SSD1
BrandLW Scientific

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE Certified