WD-40 ® 3-In-One ® Garage Door Lube - 11 oz. Aerosol Can - 100581 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
WD-40 ® 3-In-One ® Garage Door Lube - 11 oz. Aerosol Can - 100581 - 6 Cans/Case
3-IN-ONE®Garage Door Lube helps to maintain the operation of your residential or commercial garage door system. Regular application of 3-IN-ONEProfessional Garage Door Lubrication to hinges, door tracks, chains, pulleys, and latches prevents rusting, corrosion, sticking and squeaking. The lubricant also dries quickly without leaving a messy residue and minimizes dust accumulation.
3-IN-ONE®Garage Door Lube helps to maintain the operation of your residential or commercial garage door system. Regular application of 3-IN-ONEProfessional Garage Door Lubrication to hinges, door tracks, chains, pulleys, and latches prevents rusting, corrosion, sticking and squeaking. The lubricant also dries quickly without leaving a messy residue and minimizes dust accumulation.
PRICE
$57.60 Sold in packages of 6 / $9.60 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11 oz |
Product Details
| Lubricant Type | Synthetic |
| Flash Point | -29.2° F |
| Size Type | Aerosol Can |
| Material | Silicone Based |
| Package Quantity | 6 |
| Description | Garage Door Lube |
| Color | Clear |
| Manufacturers Part Number | 100581 |
| Brand | 3-In-One |