WD-40 ® 3-In-One ® Lock Dry Lube - 2.5 oz. Aerosol Can - 120077 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
WD-40 ® 3-In-One ® Lock Dry Lube - 2.5 oz. Aerosol Can - 120077 - 12 Cans/Case
Use 3-IN-ONE®Lock Dry Lube to loosen, lubricate and protect home and commercial locks. Easily reach into narrow lock mechanism with the attachable straw or use the wider spray pattern to refurbish and protect the entire lock. 3-IN-ONE Lock Dry Lube dries clear to the touch within minutes is safe to use on metal, wood, and most plastic surfaces.** Except clear polycarbonate and polystyrene.
Use 3-IN-ONE®Lock Dry Lube to loosen, lubricate and protect home and commercial locks. Easily reach into narrow lock mechanism with the attachable straw or use the wider spray pattern to refurbish and protect the entire lock. 3-IN-ONE Lock Dry Lube dries clear to the touch within minutes is safe to use on metal, wood, and most plastic surfaces.** Except clear polycarbonate and polystyrene.
PRICE
$80.40 Sold in packages of 12 / $6.70 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2.4 oz |
Product Details
| Lubricant Type | Dry Lubricant |
| Flash Point | -29.2° F |
| Size Type | Aerosol Can |
| Material | Silicone Based |
| Package Quantity | 12 |
| Description | Lock Dry Lube |
| Color | Clear |
| Manufacturers Part Number | 120077 |
| Brand | 3-In-One |