Hi-Run Boat Trailer Tire 5.70-8 6PR SU02
Write a Review
|
Questions & Answers (0)
Product Description
Used high-intensity matrix design, self-cleaning nature, wear-resista; Good capability of defense against sideslip
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 910 lbs |
| Weight | 9 lbs |
| Tire Size | 5.70-8 in |
| Wheel Diameter | 23.9 in |
| Tread Depth (X/32) | 6.9 |
Product Details
| Assembly Required | Yes |
| Type | Tire |
| Color | Black |
| Max PSI | 75 psi |
| Tread Design | SU02 |
| Style | Trailer |
| Ply Rating | 6 Ply |
| Package Quantity | 1 |
| Manufacturers Part Number | WD1009 |
| Tire Type | Boat Trailer Tire |
| Brand | Hi-Run |
Warranty
| Warranty | 2 yr |