Hi-Run Lawn/Garden Tire 11X4.00-5 4PR SU08
Write a Review
|
Questions & Answers (0)
Product Description
Rid Tread Designed for Maximum contact on multiple surfaces; Provides a level continued traction as well as roll
PRICE
$21.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 325 lbs |
| Weight | 3 lbs |
| Tire Size | 11 x 4.00-5 in |
| Wheel Diameter | 11 in |
| Tread Depth (X/32) | 1.9 |
Product Details
| Assembly Required | Yes |
| Type | Tire |
| Color | Black |
| Max PSI | 46 psi |
| Tread Design | SU08 |
| Style | Lawn & Garden |
| Ply Rating | 4 Ply |
| Package Quantity | 1 |
| Manufacturers Part Number | WD1090 |
| Tire Type | Lawn/Garden Tire |
| Brand | Hi-Run |
Warranty
| Warranty | 2 yr |