Hi-Run Wheel Barrow Tire 4.10/3.50-4 4PR P606 SAWTOOTH
Write a Review
|
Questions & Answers (0)
Product Description
Sawtooth tires are used in many of the same small industrial product applications; Hand trucks, industrial carts, and pressure washers.
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 350 lbs |
| Weight | 3 lbs |
| Tire Size | 4.10/3.50-4 in |
| Wheel Diameter | 4.1 in |
| Tread Depth (X/32) | 5 |
Product Details
| Assembly Required | Yes |
| Type | Tire |
| Color | Black |
| Max PSI | 50 psi |
| Tread Design | SU06 |
| Style | Wheelbarrow |
| Ply Rating | 4 Ply |
| Package Quantity | 1 |
| Manufacturers Part Number | WD1304 |
| Tire Type | Wheel Barrow Tire |
| Brand | Hi-Run |
Warranty
| Warranty | 2 yr |