Hi-Run Tire Tube Replacement 2.80/2.50-4 TR87 TL N/A
Write a Review
|
Questions & Answers (0)
Product Description
Butyl tube, Zero loss of air,Maximum flexibility, Longer life
PRICE
$13.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
| Tire Size | 2.80/2.50-4 TR87 in |
Product Details
| Assembly Required | Yes |
| Fits Tire Size | 2.80/2.50-4 TL N/A |
| Valve Type | TR87 |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | TUN4018 |
| Tire Type | Replacement Tube |
| Brand | Hi-Run |
Warranty
| Warranty | 2 yr |