Soldering Accessories
Special Price
Brand
Length
Price
Related Products
Features: Solder on-the-go: Skillfully solder anywhere, at any time, with cordless operation Reduce downtime: Easily swap out 6W/8W AA batteries so you can keep working 38 Second Heat-up Better visibility: Bright LED light provides illumination for improved visibility in low-light environments Protect yourself & workspace: Iron automatically shut offs into a "locked" position, when the cap is closed On-light
Features: For all Pico Applications with smallest Component Sizes: Smart high-performance tips for the smallest component work under the microscope: 0402 to 01005 (XS to S) Extremely Fast 3-Second Heat-up Time for Smallest Applications Maximum Precision: Short tip-to-grip distance and optimized tip shape provide maximum precision during the soldering process Clear Identification of Smart Tips Full Process Control with Tip Lock Function Full Traceability with Tip ID Number and Integrated Data Storage Accurate Data Results with Tip-Offset Function Fast, Safe and Easy Tip Exchange Maximum ...
Features: Power unit, 1 channel with soldering iron WEP 70 and safety rest PH 70 70 W solder iron with ergonomic handle and providing toolless tip change ESD safe station, iron and heat-resistant silicon cable for safe handling Using ET soldering tips Standby mode and auto setback conserves energy, protects equipment Password-protected to preserve settings Replacement for 4ETH, 4ETK, 4ETO, 4ETS necessary. For WEP 70 4ETHL, 4ETKL, 4EKOL and 4ETSL must be used
Features: High visibility LED Halo Ring™: 360 degree illumination provides focused, bright light ensuring high-quality solder joints Optimal precision and control: Ergonomic molded pencil grip provides you with comfort Quick tip change: Easily replace worn tips or change tip applications Versatile: Full range of tip designs - conical, chisel or screwdriver - perfect for intricate soldering applications Integrated Safety Rest: On-board safety rest holds iron when not in use, reducing the risk of injury or damage to your workspace
Features: Adjustable wattage: 5 - 30 Variable wattage dial enables you to take on a wider range of applications Compact design: Saves space on your workbench Integrated safety rest: On-board secure safety rest holds iron when not in use, reducing the risk of injury or damage to your workspace Optimal precision and control: Ergonomic molded pencil grip provides you with comfort, precision and control Quick tip change: Easily replace worn tips or change tip applications Easy tip access: Built-in tip holder provides on-board storage and easy access to your tips during soldering On-light ...