Noco EVA Protection Case for GBX55 UltraSafe Lithium Jump Starters, Black
Write a Review
|
Questions & Answers (0)
Product Description
The GBC102 EVA Protective Case is a portable EVA protection case for GBX55 UltraSafe Lithium Jump Starters. It features a rugged and durable EVA material with a soft melange velvet lining for a secure, scratch-free fit, as well as precision steel-rimmed zippers, a built-in reinforced handle, and custom over-molded pull tabs.
PRICE
$32.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/16 in |
| Width | 7-1/2 in |
| Height | 4-15/16 in |
| Weight | 1 lbs |
Product Details
| Type | Accessories |
| Color | Black |
| For Use With | GBX55 |
| Includes | Case |
| Material | EVA |
| Package Quantity | 6 |
| Manufacturers Part Number | GBC102 |
| Brand | Noco |
Warranty
| Warranty | 1 yr |