Model # :WBB1105610
MPN #: WBI1DK200
Bulk Tall Kitchen Drawstring Trash Bags - White, 13 Gallon, 0.9 Mil, 200/Box
|
Questions & Answers (0)
Product Description
Convenient drawstring closure keeps hands clean and free from contact with trash. Low density resins provide superior strength, stretch and puncture resistance. Strong enough to hold all residential household garbage and industrial waste.
PRICE
$83.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Height | 27-3/8 in |
| Thickness | 0.9 mil |
Product Details
| Type | Medium Duty |
| Color | White |
| Closure | Drawstring |
| For Use With | Liquids, Kitchen Waste |
| Capacity | 13 gal |
| Material | Low Density Resin |
| Package Quantity | 200 |
| Description | Drawstring Garbage Bag |
| Manufacturers Part Number | WBI1DK200 |
| Indoor/Outdoor | Indoor |