Husky Rack & Wire Wedge Anchor Bolt, 5-1/2"L x 1/2"W
Write a Review
|
Questions & Answers (0)
Product Description
Anchor bolts secure pallet racks to floor surfaces. These fasteners help keep the racks from falling down in the event of an impact, earthquake, or similar forces.
PRICE
$2.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Size | 5-1/2 x 1/2 x 1/2 in |
Product Details
| Assembly Required | No |
| Type | Anchor Bolt |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | I33538 |
| Brand | Husky Rack & Wire |