- Comfortable, gradual slope eases body aches and pains
- Helps relieve respiratory problems, acid reflux, neck and shoulder pain, back pain and to minimize snoring
- Elevates your legs for better blood flow to the brain, improved circulation and less pressure on your back
- Supportive, durable foam keeps its shape. It won't flatten out or wear off over time
- Helps with recovery after surgery
- Delivers proper elevation after foot, leg or knee surgery so you can recover comfortably
- Perfect to use while reading, watching TV or working on your electronic device in bed
- Removable, zippered, machine-washable polyester/cotton cover
- Size: 12" x 24" x 24"
DMI® Orthopedic Foam Bed Wedge Pillow, 12" x 24" x 24", Blue
|
Questions & Answers (0)
Product Description
Features & Benefits:
PRICE
$50.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 12 in |
Product Details
| Type | Pillows |
| Material | Foam, Polyester/Cotton |
| Package Quantity | 1 |
| Description | Orthopedic Bed Wedge Pillow |
| Color | Blue |
| Manufacturers Part Number | 802-8028-0100 |
| Brand | DMI |